TRICO 35581 VM Manifold, Full Flow Dispenser, 1 Valve, Glass

Item: CD6VVM Model: 35581
In Stock

Get it by Monday, Sep 29

€129.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Manifold
Dimension A Not Applicable
Finish Lacquer Satin
Gasket Material Buna N
Material Brass
Number Of Valves 1
Sight Material Glass
Valve Material Brass

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)10.16
Ship length (cm)4.85
Ship width (cm)1.91
HS code8413919520
Country of OriginUS

Product Variants

ProductModelSight MaterialDimension ANumber Of ValvesMax. Operating Temp.MaterialGasket MaterialFinishTube O.d.Price
TRICO 35582 VM Manifold, Full Flow Dispenser, 2 Valves, Glass | AK7JVA 35582GlassNot Applicable2250°FBrassBuna N--€207.51
TRICO 35591 VM Manifold, Full Flow Dispenser, 1 Valve, Acrylic | AK7JXP 35591AcrylicNot Applicable1165°FBrassBuna NLacquer Satin1/4"€129.74
TRICO 35592 VM Manifold, Full Flow Dispenser, 2 Valves, Acrylic | AK7JXV 35592AcrylicNot Applicable2165°FBrassBuna NLacquer Satin1/4"€151.78
TRICO 35584 VM Manifold, Full Flow Dispenser, 4 Valves, 6 Inch Size, Glass | CD6VVN 35584Glass6"4250°FBrassBuna NLacquer Satin1/4"€423.70
TRICO 35594 VM Manifold, Full Flow Dispenser, 4 Valves, 6 Inch Size, Acrylic | CD6VVP 35594Acrylic6"4165°FBrassBuna NLacquer Satin1/4"€271.87
TRICO 35586 VM Manifold, Full Flow Dispenser, 6 Valves, 10 Inch Size, Glass | CD6VVQ 35586Glass10"6250°FBrassBuna NLacquer Satin1/4"€610.08
TRICO 35596 VM Manifold, Full Flow Dispenser, 6 Valves, 10 Inch Size, Acrylic | CD6VVR 35596Acrylic10"6165°FBrassBuna NLacquer Satin1/4"€640.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 35581 VM Manifold, Full Flow Dispenser, 1 Valve, Glass
€129.74 /unit