TRICO 35572-B Dispenser DE, 1 Pt Capacity, Glass Reservoir, 4-7/16 Inch Size | CD6UVL

TRICO 35572-B Dispenser DE, 1 Pt Capacity, Glass Reservoir, 4-7/16 Inch Size

Item: CD6UVL Model: 35572-B
In Stock

Get it by Monday, Sep 29

€286.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Dispenser
Capacity 1 pt
Dimension A 4.438"
Dimension B 3.312"
Finish Lacquer Satin
Gasket Material Buna N
Material Brass
Max. Operating Temp. 250°F
Reservoir Material Glass
Solenoid Voltage 120V
Type DE
Valve Material Brass

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)8.41
Ship length (cm)11.25
Ship width (cm)11.25
HS code8413919520
Country of OriginUS

Product Variants

ProductModelTypeMaterialPrice
TRICO 35563 Dispenser D, 1 Pt Capacity, Acrylic Reservoir, 4-7/16 Inch Size | AK7JRH 35563DBrass€141.42
TRICO 35564 Dispenser D, 1 Qt Capacity, Glass Reservoir, 4-7/16 Inch Size | AK7JRJ 35564DBrass€202.68
TRICO 35565 Dispenser D, 1 Qt Capacity, Acrylic Reservoir, 4-7/16 Inch Size | AK7JRK 35565DBrass€188.28
TRICO 35566 Dispenser D, 2.5 Qt Capacity, Glass Reservoir, 5-11/16 Inch Size | AK7JRL 35566DBrass€262.27
TRICO 35567 Dispenser D, 2.5 Qt Capacity, Acrylic Reservoir, 5-11/16 Inch Size | AK7JRM 35567DBrass€255.62
TRICO 35569 Dispenser D, 1 Gallon Capacity, Acrylic Reservoir, 5-11/16 Inch Size | AK7JRN 35569DBrass€316.46
TRICO 35574-B Dispenser DE, 4-7/16 Inch Size, 1 Qt Capacity, Glass Reservoir | AK7JTT 35574-BDEBrass€325.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 35572-B Dispenser DE, 1 Pt Capacity, Glass Reservoir, 4-7/16 Inch Size
€286.42 /unit