TRICO 34408 Storage Lid, HDPE, 1/4 Inch Nozzle Size, Tan | AH9KME 40AX34

TRICO 34408 Storage Lid, HDPE, 1/4 Inch Nozzle Size, Tan

Item: AH9KME Model: 34408Cross Ref: 40AX34
In Stock

Get it by Monday, Sep 29

€36.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Storage Lid
Color Tan
For Use With Lubricating Fluids
Height 6 1/4"
Includes O-Ring
Length 5 3/4"
Material Plastic
Nozzle Size 1/4"
Outside Dia. 5 3/4"
Spout Length 9"
Type Lid

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)38.1
Ship length (cm)7.62
Ship width (cm)29.21
HS code3923509090
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightOutside Dia.LengthPrice
TRICO 34410 Storage Lid, HDPE, 1/2 Inch Nozzle Size, Yellow | AH9KLX 40AX27 34410-----€39.00
TRICO 34429 Storage Lid, HDPE, 1 Inch Nozzle Size, Dark Green | AH9KLY 40AX28 34429-----€83.43
TRICO 34418 Storage Lid, HDPE, 1/2 Inch Nozzle Size, Tan | AH9KMC 40AX32 34418-----€82.95
TRICO 34417 Storage Lid, HDPE, 1/2 Inch Nozzle Size, Gray | AH9KMD 40AX33 34417-----€102.80
TRICO 34412 Storage Lid, HDPE, 1/2 Inch Nozzle Size, Blue | AH9KMF 40AX35 34412-----€39.00
TRICO 34426 Storage Lid, HDPE, 1 Inch Nozzle Size, Purple | AH9KMG 40AX36 34426-----€83.43
TRICO 34402 Storage Lid, HDPE, 1/4 Inch Nozzle Size, Blue | AH9KMJ 40AX38 34402-----€36.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 34408 Storage Lid, HDPE, 1/4 Inch Nozzle Size, Tan
€36.07 /unit