TRICO 30647 Micro-Drop Vegetable Lubricant, 5 Gallon Pail Size

Item: CD6VEN Model: 30647
In Stock

Get it by Monday, Sep 29

€654.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Metal Cutting Lubricant
Flash Point Less Than 600°F
Size 5 gal.
Viscosity 150 SUS to 180 SUS
Water Solubilty Insoluble

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)35.56
Ship length (cm)30.48
Ship width (cm)30.48
HS code2710193080
Country of OriginUS

Product Variants

ProductModelSizeFlash PointContainer SizeViscosityWater SolubiltyFormBase FormulationDrum SizePrice
TRICO 30648 Micro-Drop Vegetable Lubricant, 1 Gallon Size | AL4KDM 30648--1 gal.--LiquidVegetable-€130.29
TRICO 30646 Micro-Drop Vegetable Lubricant, 55 Gallon Drum Size | CD6VEP 3064655 gal.Less Than 600°F-150 SUS to 180 SUSInsoluble--55 gal.€6,061.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 30647 Micro-Drop Vegetable Lubricant, 5 Gallon Pail Size
€654.26 /unit