TRI-ARC WLAR103244-D4 Rolling Ladder, 30 Inch Platform Height, 21 Inch Platform Depth, 24 Inch Platform Width

Item: CU6WZE Model: WLAR103244-D4Cross Ref: 25NX94
In Stock

Get it by Monday, Sep 29

€785.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rolling Ladder
Assembled/unassembled Assembled
Base Depth 38"
Base Width 29"
Climbing Angle 56°
Color Gray
Finish Powder Coated
Handrail Height 2.7 ft.
Handrails Included Yes
Includes Crutch Tips
Ladder Actuation Spring Loaded Casters
Ladder Tread Ribbed
Load Capacity 350 lbs.
Material Aluminum
Number Of Steps 3
Overall Height 5.2 ft.
Overall Width 29"
Platform Depth 21"
Platform Height 2.5 ft.
Platform Width 24"
Rear Exit No
Step Depth 7"
Step Tread Ribbed
Step Width 24"
Standards ANSI, OSHA COMPLIANT

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlatform WidthPlatform DepthOverall HeightPlatform HeightLoad CapacityBase LengthBase DepthFinishPrice
TRI-ARC KDED110242 All Direction Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLR 25NV68 KDED110242-----76"--€1,700.04
TRI-ARC KDAD110246 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLT 25NV14 KDAD110246-----99"--€1,736.36
TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLU 25NV13 KDAD110242-----99"--€1,810.61
TRI-ARC KDED111242 All Direction Ladder, 110 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLV 25NV69 KDED111242-----83"--€2,039.17
TRI-ARC KDAD111246 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLW 25NV16 KDAD111246-----107"--€1,957.18
TRI-ARC KDAD111242 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLX 25NV15 KDAD111242-----107"--€2,193.84
TRI-ARC KDED112242 All Direction Ladder, 120 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLY 25NV70 KDED112242-----90"--€1,909.49

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC WLAR103244-D4 Rolling Ladder, 30 Inch Platform Height, 21 Inch Platform Depth, 24 Inch Platform Width
€785.63 /unit