Flat Shipping
Flat Shipping at

TRACTEL 6423150K Winch Cable Alloy Steel 1/4 Inch x 150 Feet | AF2UJQ 6XXH1

TRACTEL 6423150K Winch Cable Alloy Steel 1/4 Inch x 150 Feet

Item: AF2UJQ Model: 6423150KCross Ref: 6XXH1
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€940.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Winch Cable
Cord Dia. 1/4"
Cord Material Alloy Steel
Cord Type Wire
Includes Swagged Loop, Thimble Eye, Safety Latch Hook
Length 150 ft.
Material Steel
Operation Lifting
Size 1/4"
Strand Type 5 x 19
Working Load Limit 1000 lbs.
Standards RR-W-410D

Shipping Info:

Ship weight (kg) 9
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)27.94
HS code7312107000
Country of OriginFR

Product Details:

    • Sub-Brand: GRIPHOIST

Product Variants

ProductModelCompatible Load CapacityLine LengthComp Load CapacityLine MaterialOperationNumber Of StrandsSizePrice
TRACTEL 7121090100k Winch Cable Alloy Steel 5/16 Inch x 100 Feet | AF2MHD 6VFL0 7121090100k10000 lbs.100 ft.2000 lbs.Alloy Steel---€817.10
TRACTEL 7121090150k Winch Cable Alloy Steel 5/16 Inch x 150 Feet | AF2MHE 6VFL1 7121090150k10000 lbs.150 ft.2000 lbs.Alloy SteelLifting--€1,056.76
TRACTEL 7121090200k Winch Cable Alloy Steel 5/16 Inch x 200 Feet | AF2MHF 6VFL2 7121090200k10000 lbs.200 ft.2000 lbs.Alloy SteelLifting--€1,373.75
TRACTEL 7128090100k Winch Cable Alloy Steel 7/16 Inch x 100 Feet | AF2MHG 6VFL3 7128090100k20000 lbs.100 ft.2000 lbs.Alloy SteelLifting--€1,517.72
TRACTEL 7128090150k Winch Cable Alloy Steel 7/16 Inch x 150 Feet | AF2MHH 6VFL4 7128090150k20000 lbs.150 ft.2000 lbs.Alloy SteelLifting--€1,770.12
TRACTEL 7128090200k Winch Cable Alloy Steel 7/16 Inch x 200 Feet | AF2MHJ 6VFL5 7128090200k20000 lbs.200 ft.2000 lbs.Alloy SteelLifting--€2,528.77
TRACTEL 712909100K Winch Cable Alloy Steel 5/8 Inch x 100 Feet | AF2MHK 6VFL6 712909100K------5/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRACTEL 6423150K Winch Cable Alloy Steel 1/4 Inch x 150 Feet
€940.56 /unit