Flat Shipping
Flat Shipping at

TRACERLINE TP3400-1P24 Fluorescent Leak Detection Dye, 1 oz., For Oil Based Systems | CE9CPQ 55NP47

TRACERLINE TP3400-1P24 Fluorescent Leak Detection Dye, 1 oz., For Oil Based Systems, 24PK

Item: CE9CPQ Model: TP3400-1P24Cross Ref: 55NP47
Limited Availability
€224.40 /pkg. of 24
Request a Quote

Payment

Delivery

Product Specifications:

Item UV Leak Detection Dye
Color Green
Container Size 1 oz.
Container Type Bottle
Flash Point +40° to +100°
Fluorescent Fluorescent
Product Form Liquid
Size 1 oz.
Viscosity @ 100 Deg C 3.8 cST
Viscosity @ 40 Deg C 17.4 cST
Compatible Systems Oil Based Fluids
Product Type Leak Detection Dye
Series UV Flourescent

Shipping Info:

Ship weight (kg) 1.0125
Country of OriginUS

Product Variants

ProductModelContainer TypeSizePrice
LEAKFINDER LF1001 UV Leak Detection Dye, 1 Oz Capacity | CE9CPH 55NP15 LF1001--€52.81
RFQ
LEAKFINDER LF1001CS UV Leak Detection Dye, 1 Oz Capacity | CE9CPJ 55NP16 LF1001CS--€12.23
RFQ
LEAKFINDER LF2001 UV Leak Detection Dye, 1 Oz Capacity | CE9CPK 55NP23 LF2001--€44.21
RFQ
LEAKFINDER LF2001CS UV Leak Detection Dye, 1 Oz Capacity | CE9CPL 55NP24 LF2001CS--€12.23
RFQ
LEAKFINDER LF3001 UV Leak Detection Dye, 1 Oz Capacity | CE9CPM 55NP27 LF3001--€32.45
RFQ
LEAKFINDER LF3001CS UV Leak Detection Dye, 1 Oz Capacity | CE9CPN 55NP28 LF3001CS--€10.68
RFQ
TRACERLINE TP3320-1P6 Fluorescent Leak Detection Dye, 1 oz., Multi Colored Dye, Oil Based System, Glows White | CE9CPP 55NP42 TP3320-1P6--€103.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRACERLINE TP3400-1P24 Fluorescent Leak Detection Dye, 1 oz., For Oil Based Systems, 24PK
€224.40 /pack