Flat Shipping
Flat Shipping at

TPI CORP. HF5848TC Electric Heater 4.8kW 15086 BtuH | AG2PRU 31XL70

TPI CORP. HF-5848-TCS Electric Heater 4.8kW 15086 BtuH

Item: AG2PRU Model: HF-5848-TCSCross Ref: 31XL70
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Electric Heater
Air Flow Rate 160 CFM
Height 11"
Housing Material Steel
Phase 1
Power 4.8 kW
Temp. Rise 55°F
Voltage 208/240V AC
Width 10 5/8"
Standards ETL LISTED FOR US & CANADA

Shipping Info:

Ship weight (kg) 8.145
Ship height (cm)38.1
Ship length (cm)35.56
Ship width (cm)30.48
HS code8516290000

Product Variants

ProductModelHeating CapacityHousing FinishHeating MethodHorizontal Air ThrowHousing ColorRequiresVertical Floor CoveragePrice
TPI CORP. HF5840TC Electric Heater 4.0kW 13652 BtuH | AG2PRT 31XL69 HF5840TC13652 btuHPaintedFan Forced10 ft.BeigeProper Electrical Service12 ft.€443.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TPI CORP. HF-5848-TCS Electric Heater 4.8kW 15086 BtuH
€464.78 /unit