TOWNSTEEL FME-2020-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NNC 35DY16

TOWNSTEEL FME-2020-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever

Item: AH4NNC Model: FME-2020-RFID-S-626Cross Ref: 35DY16
7 In Stock

Ships within 2 days via

€1,574.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Lock
Access Type RFID
Backset Size (in.) 2 3/4"
Battery Life 1 yr. to 2 yrs.
Direction Field Reversible
Door Thickness 1 3/4"
Finish Satin Chrome Plated
Function Programable Function Control
Handle Type Clutched Lever Sentinel , Field Reversible
Inside Depth 2 3/4"
Inside Height 10 1/2"
Inside Width 3 5/16"
Ip Rating Not Rated
Latch Front Size 8"
Latch Length 3/4"
Material Stainless Steel
Mounting Style Mortise
Operating Temp. Range -31°F to +151°F
Outside Depth 2.688"
Outside Height 10.469"
Outside Width 3.422"
Timed Entry Allowance 8 sec.
Weather Resistant Yes
Standards ANSI/BHMA A156.25, BAA, EU ROHS DIRECTIVE 2002/95/EC, FCC PART 15, UL/CUL LISTED

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginTW

Product Details:

    • Key Override Options : Schlage "C" 6 Pin Keyway (Included)
    • Keypad Material : Not Applicable
    • Max. Proximity Range : 3/4"
    • Electrical/Mechanical : Electrical

Product Variants

ProductModelCase MaterialAccess MethodFire RatingFinishDoor ThicknessPower SourceBolt ThrowBattery LifePrice
TOWNSTEEL FME-2040-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NHD 35DX01 FME-2040-RFID-S-626Stainless SteelRfid---(4) AA Batteries3/4"-€1,810.97
TOWNSTEEL FME-2040-RFID-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NHE 35DX02 FME-2040-RFID-Q-626Stainless SteelRfid---(4) AA Batteries3/4"-€1,904.03
TOWNSTEEL FME-2040-RFID-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NHF 35DX03 FME-2040-RFID-G-626---Mill1 3/4"--1 yr. to 2 yrs.€1,904.03
TOWNSTEEL FME-2080-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NHK 35DX07 FME-2080-RFID-S-626Stainless SteelRfid3 hrs.--(4) AA Batteries3/4"-€1,810.97
TOWNSTEEL FME-2080-RFID-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NHL 35DX08 FME-2080-RFID-Q-626Stainless SteelRfid3 hrs.--(4) AA Batteries3/4"-€1,904.03
TOWNSTEEL FME-2080-RFID-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NHM 35DX09 FME-2080-RFID-G-626Stainless SteelRfid---(4) AA Batteries3/4"-€1,904.03
TOWNSTEEL FME-2030-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NJT 35DX37 FME-2030-RFID-S-626Stainless SteelRfid3 hrs.--(4) AA Batteries3/4"-€1,684.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL FME-2020-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever
€1,574.17 /unit