TOUGH GUY 6XE75 Swivel Pad Holder Blue 9l x 4in. W | AF2QXP

TOUGH GUY 280195 Swivel Pad Holder Blue 9l x 4in. W

Item: AF2QXP Model: 280195Cross Ref: 6XE75
7 In Stock

Ships within 2 days via

€41.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Swivel Pad Holder
Abrasive Type Heavy, Light
Color Blue
Color Coding System Yes
Length 9"
Material Poly Blend
Thickness 1"
Width 4"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)15.49
Ship length (cm)35.56
Ship width (cm)19.56
HS code3926909980
Country of OriginCN

Product Variants

ProductModelMPNPrice
TOUGH GUY 6XE76 Swivel Pad Holder Blue 9l x 4in. W | AF2QXQ 280194280194€11.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 280195 Swivel Pad Holder Blue 9l x 4in. W
€41.16 /unit