TOUGH GUY 57356 Squeegee Natural 24 Inch Length Aluminium | AD3HLL 3ZHN4

TOUGH GUY 3ZHN4 Squeegee Natural 24 Inch Length Aluminium

Item: AD3HLL Model: 3ZHN4
7 In Stock

Ships within 2 days via

€215.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Squeegee Head
Blade Length 24"
Blade Material Aluminum
Blade Style Cam Gauge Rake
Blade Type Cam Gauge Rake
Color Natural
Connection Type Threaded
Fda Compliant No
Frame Material Aluminum
Compatible Grainger Part Number 3ZHN8

Shipping Info:

Ship weight (kg) 1.053
Ship height (cm)4.57
Ship length (cm)73.66
Ship width (cm)12.45
HS code9603908050
Country of OriginUS

Product Variants

ProductModelColor Coding SystemBlade WidthPrice
TOUGH GUY 78426 Squeegee Gray 24 Inch Length Epdm | AD3ETU 3YPC8 3YPC8No24"€156.82
TOUGH GUY 57351 Squeegee Natural 24 Inch Length Aluminium | AD3HLH 3ZHN1 3ZHN1Yes24"€223.30
TOUGH GUY 57352 Squeegee Natural 24 Inch Length Aluminium | AD3HLJ 3ZHN2 3ZHN2Yes24"€215.16
TOUGH GUY 57354 Squeegee Natural 24 Inch Length Aluminium | AD3HLK 3ZHN3 3ZHN3Yes24"€222.12
TOUGH GUY 58430 Squeegee Red 24 Inch Length Aluminium | AD3HLR 3ZHN9 3ZHN9Yes24"€107.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3ZHN4 Squeegee Natural 24 Inch Length Aluminium
€215.16 /unit