Flat Shipping
Flat Shipping at

TOUGH GUY 4PGH9 Medical Waste Container Stainless Steel 3-1/2g | AD9CJN

TOUGH GUY 4PGH9 Medical Waste Container Stainless Steel 3-1/2g

Item: AD9CJN Model: 4PGH9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Medical Waste Container
Capacity 3.5 gal.
Color Silver
Diameter 10"
Height 15 3/4"
Material Stainless Steel
Mounting Style Free Standing
Shape Round
Top Type Flat

Shipping Info:

Ship weight (kg) 3.3255
Ship height (cm)49.53
Ship length (cm)32.51
Ship width (cm)32
HS code7323930080
Country of OriginCN

Product Variants

ProductModelFinishColorShapeMaterialCapacityTop TypeDiameterHeightPrice
TOUGH GUY 4PGH8 Medical Waste Container White 3-1/2g | AD9CJM 4PGH8Powder CoatWhiteRoundSteel3.5 gal.Step On, Self Closing10"15 3/4"€193.29
TOUGH GUY 4PGJ1 Medical Waste Container White 8 Gallon | AD9CJP 4PGJ1--------€127.74
TOUGH GUY 4PGJ2 Medical Waste Container Red 3-1/2g | AD9CJQ 4PGJ2--------€72.56
TOUGH GUY 4PGJ3 Medical Waste Container Stainless Steel 8 Gallon | AD9CJR 4PGJ3Mirror-------€136.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 4PGH9 Medical Waste Container Stainless Steel 3-1/2g
€286.09 /unit