TOUGH GUY 4MY53 Cloth Rag Recycled Cotton T-shirt 4 Lb.bag | AD8VRQ

TOUGH GUY WW4MY53 Cloth Rag Recycled Cotton T-shirt 4 Lb.bag

Item: AD8VRQ Model: WW4MY53Cross Ref: 4MY53
7 In Stock

Ships within 2 days via

€26.51 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item T-Shirt Cloth Rag
Color White
Package Size 4 lbs.
Package Type Bag

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)11.43
Ship length (cm)30.48
Ship width (cm)22.86
HS code6307101090
Country of OriginIN

Product Variants

ProductModelSizeColorPackage TypePrice
TOUGH GUY 4MY52 Cloth Rag Recycled Cotton T-shirt 4 Lb.bag | AD8VRP G342004BGVaries--€16.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY WW4MY53 Cloth Rag Recycled Cotton T-shirt 4 Lb.bag
€26.51 /unit