Flat Shipping
Flat Shipping at

TOUGH GUY 4KN38 Liner 40 To 46 Gallon Clear Hdpe - Pack Of 250 | AD8JQB

TOUGH GUY 4KN38 Liner 40 To 46 Gallon Clear Hdpe, 250PK

Item: AD8JQB Model: 4KN38
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.30 /pkg. of 250
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Trash Bags
Bags Per Roll/pack 25
Capacity 45 gal.
Color Clear
Length 48"
Material HDPE
Max. Load 30 lbs.
Package Configuration Coreless Roll
Seal Type Star
Strength Rating Medium
Thickness 10 µm
Width 40"
Bag Closure Type None

Shipping Info:

Ship weight (kg) 5.7825
Ship height (cm)11.68
Ship length (cm)43.18
Ship width (cm)28.45
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessStrength RatingLengthColorPackage ConfigurationWidthPkg. Qty.Price
TOUGH GUY 1CF86 Liner 7 To 10 Gallon Clear Hdpe - Pack Of 1000 | AA9BZY 1CF86--------1000€49.43
TOUGH GUY 2U384 Liner 38 Gallon Black Hdpe - Pack Of 250 | AC3JZQ 2U384--------250€65.31
TOUGH GUY 3CCT7 Liner 20 To 30 Gallon Clear - Pack Of 250 | AC8LRN 3CCT7--------250€54.90
TOUGH GUY 3U870 Liner 20 To 30 Gallon 37 Inch Length 30 Inch Width - Pack Of 500 | AD2TQR 3U870--------500€58.49
TOUGH GUY 49P429 Trash Can Liner 10 Gallon Clear - Pack Of 1000 | AD6RGF 49P42910 gal.23"5 µmLight23"ClearCoreless Roll-1000€34.10
TOUGH GUY 4CU29 Trash Can Liner 60 Gallon Clear - Pack Of 150 | AD6ZLR 4CU29--------150€85.94
TOUGH GUY 4KN28 Liner 7 To 10 Gallon Clear Hdpe - Pack Of 1000 | AD8JPR 4KN28--------1000€47.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 4KN38 Liner 40 To 46 Gallon Clear Hdpe, 250PK
€49.30 /pack