TOUGH GUY 49NW15 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CU6VBE

TOUGH GUY 49NW15 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated

Item: CU6VBE Model: 49NW15
In Stock

Get it by Monday, Sep 29

€102.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bucket
Application Facility Maintenance
Base Formula Water Based
Biodegradable Yes
Butyl Free No
Chlorinated/non Chlorinated Non Chlorinated
Cleaner Form Liquid
Container Size 5 gal.
Container Type Bucket
Dielectric Strength Undetermined
Fragrance Citrus
Non Flammable Yes
Plastic Safe Yes
Properties Biodegradable, Nonflammable, Plastic Safe
Recommended Dilution 1:64
Voc Content 0.05%
Primary Chemical None
Product Series Tough Guy Series

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
TOUGH GUY 364T66 Cleaner Degreaser | CU6VBD 364T66364T66€55.61
TOUGH GUY 49NW17 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CU6VBF 49NW1749NW17€1,196.14
TOUGH GUY 49NW12 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 5% VOC Content | CU6VBG 49NW1249NW12€67.37
TOUGH GUY 18E924 Degreaser, Solvent Based, Bucket, 6 Gal Container Size, Ready To Use, 0% Voc Content | CU6VBH 18E92418E924€305.76
TOUGH GUY 49NW16 Degreaser, Water Based, Bucket, 5 Gal Container Size, Concentrated, 3% Voc Content | CU6VBJ 49NW1649NW16€128.21
TOUGH GUY 36MF99 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 0% Voc Content | CU6VBK 36MF9936MF99€24.71
TOUGH GUY 49NW13 Degreaser, Water Based, Jug, 1 Gal Container Size, Concentrated, 3% Voc Content | CU6VBL 49NW1349NW13€23.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 49NW15 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated
€102.03 /unit