TOUGH GUY 46U234 Microfiber Cloth 16 x 16 Inch Blue | AD6PEY

TOUGH GUY 46U234 Microfiber Cloth 16 x 16 Inch Blue

Item: AD6PEY Model: 46U234
7 In Stock

Ships within 2 days via

€6.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Microfiber Cloth
Color Blue
Material Nylon, Polyester
Size 16" x 16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)12.7
HS code6307102030
Country of OriginCN

Product Variants

ProductModelMPNPrice
TOUGH GUY 2ZPF1 Microfiber Cloth Waffle Weave 24 x 24 In | AC4GEL 2ZPF12ZPF1€11.27
TOUGH GUY 46U235 Microfiber Cloth 16 x 16 Inch Green | AD6PEZ 46U23546U235€2.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 46U234 Microfiber Cloth 16 x 16 Inch Blue
€6.77 /unit