TOUGH GUY 46106GR Rigid Spiked Shoes Universal Size Pr | AD3ETM 3YPC1

TOUGH GUY 3YPC1 Rigid Spiked Shoes Universal Size Pr

Item: AD3ETM Model: 3YPC1
7 In Stock

Ships within 2 days via

€47.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rigid Bed Spiked Shoes
Color Black
Gender Men
Material Polypropylene

Shipping Info:

Ship weight (kg) 0.7245
Ship height (cm)7.87
Ship length (cm)29.97
Ship width (cm)13.97
HS code6406903060
Country of OriginTW

Product Details:

    • Spike Length (3/4")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3YPC1 Rigid Spiked Shoes Universal Size Pr
€47.24 /unit