TOUGH GUY 3HGU4 Cond Tubebrush Diameter 7/8 L 6 12-24f Thread | AC9LPV

TOUGH GUY 3HGU4 Cond Tubebrush Diameter 7/8 L 6 12-24f Thread

Item: AC9LPV Model: 3HGU4
7 In Stock

Ships within 2 days via

€13.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Condenser Tube Brush
Brush Dia. 7/8"
Brush Length 4"
Fill Material Brass
Fill Type Brass
Overall Length 6"
Type Double Stem, Single Spiral

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)17.78
Ship length (cm)3.81
Ship width (cm)3.81
HS code9603908050
Country of OriginUS

Product Variants

ProductModelHandle MaterialTypeFill MaterialOverall LengthBrush Dia.Brush LengthBristle MaterialPrice
TOUGH GUY 3HGP8 Condenser Diameter 1/4 8 32 (f)thread L 4 1/2 | AC9LNV 3HGP8Steel-----Stainless Steel€16.84
TOUGH GUY 3HGP9 Condenser Diameter 5/16 8 32(f)thread L 4 1/2 | AC9LNW 3HGP9Steel-----Stainless Steel€18.14
TOUGH GUY 3HGR1 Condenser Diameter 3/8 12 24 (f) Thread L 6 | AC9LNX 3HGR1Aluminum-----Stainless Steel€15.01
TOUGH GUY 3HGR3 Condenser Diameter 1/2 12 24 (f) Thread L 6 | AC9LNZ 3HGR3Aluminum-----Stainless Steel€16.32
TOUGH GUY 3HGR5 Condenser Diameter 5/8 12 24 (f) Thread L 6 | AC9LPB 3HGR5Aluminum-----Stainless Steel€17.71
TOUGH GUY 3HGR7 Condenser Diameter 3/4 12 24 (f) Thread L 6 | AC9LPD 3HGR7Aluminum-----Stainless Steel€18.12
TOUGH GUY 3HGR9 Condenser Diameter 7/8 12 24 (f) Thread L 6 | AC9LPF 3HGR9Aluminum-----Stainless Steel€19.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3HGU4 Cond Tubebrush Diameter 7/8 L 6 12-24f Thread
€13.73 /unit