TOUGH GUY 3DYR5 Refrigeration Brush Dia 1 3/8 Length 6 1/2 | AC8UZM

TOUGH GUY 3DYR5 Refrigeration Brush Dia 1 3/8 Length 6 1/2

Item: AC8UZM Model: 3DYR5
7 In Stock

Ships within 2 days via

€13.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Refrigeration Fitting Brush
Brush Dia. 1 3/8"
Brush Length 1 1/4"
Fill Material Stainless Steel
Fill Type Stainless Steel
Handle Color White
Handle Length 3 1/2"
Handle Material Plastic
Handle Type Plastic
Overall Length 6 5/8"
Tube Dia. 1 3/8"
Type Double Spiral, Double Stem

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)18.03
Ship length (cm)3.56
Ship width (cm)3.81
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBristle MaterialPrice
TOUGH GUY 3DYP6 Refrigeration Brush Diameter 1/4 Length 6 1/2 | AC8UZD 3DYP6Stainless Steel€6.60
TOUGH GUY 3DYP7 Refrigeration Brush Diameter 3/8 Length 6 1/2 | AC8UZE 3DYP7Stainless Steel€10.36
TOUGH GUY 3DYP8 Refrigeration Brush Diameter 1/2 Length 6 1/2 | AC8UZF 3DYP8Stainless Steel€10.89
TOUGH GUY 3DYP9 Refrigeration Brush Diameter 5/8 Length 6 1/2 | AC8UZG 3DYP9Stainless Steel€10.88
TOUGH GUY 3DYR1 Refrigeration Brush Diameter 3/4 Length 6 1/2 | AC8UZH 3DYR1Stainless Steel€11.47
TOUGH GUY 3DYR2 Refrigeration Brush Diameter 7/8 Length 6 1/2 | AC8UZJ 3DYR2Stainless Steel€10.51
TOUGH GUY 3DYR3 Refrigeration Brush Diameter 1 Length 6 1/2 | AC8UZK 3DYR3Stainless Steel€10.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3DYR5 Refrigeration Brush Dia 1 3/8 Length 6 1/2
€13.03 /unit