TOUGH GUY 38EU63 Recycled Can Liner 12-16 Gallon Clear PK500 | AH7ZBH

TOUGH GUY 38EU63 Recycled Can Liner 12-16 Gallon Clear PK500, 500PK

Item: AH7ZBH Model: 38EU63
In Stock

Get it by Monday, Sep 29

€95.63 /pkg. of 500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Recycled Trash Bags
Bags Per Roll/pack 500
Capacity 12 gal.
Closure Type None
Color Clear
Height 32"
Material LLDPE
Max. Load 40 lbs.
Package Configuration Coreless Roll
Seal Type Star
Strength Rating Extra Heavy
Thickness 1 mil.
Bag Closure Type None

Shipping Info:

Ship weight (kg) 11.43
Ship height (cm)17.02
Ship length (cm)45.47
Ship width (cm)30.99
Country of OriginUS

Product Details:

    • % Recycled Content : 50% Post-Consumer

Product Variants

ProductModelCapacityWidthHeightColorMax. LoadPackage ConfigurationPkg. Qty.Price
TOUGH GUY 31DK53 Trash Bag Black 24 Inch Width x 32 Inch Length PK250 | AH3CJF 31DK53------1€45.17
TOUGH GUY 31DK54 Trash Bag Black 30 Inch Width x 36 Inch Length PK125 | AH3CJG 31DK54------125€57.56
TOUGH GUY 31DK55 Trash Bag Black 33 Inch Width x 39 Inch Length PK125 | AH3CJH 31DK5533 gal.33"39"Black80 lbs.Coreless Roll125€65.64
TOUGH GUY 31DK56 Trash Bag Black 40 Inch Width x 46 Inch Length PK125 | AH3CJJ 31DK56------125€85.24
TOUGH GUY 31DK57 Trash Bag Black 42-1/2 Inch Width x 48 Inch Length PK100 | AH3CJK 31DK57------100€72.91
TOUGH GUY 31DK58 Trash Bag Black 38 Inch Width x 58 Inch Length PK100 | AH3CJL 31DK58------100€71.49
TOUGH GUY 31DK59 Trash Bag Black 40 Inch Width x 46 Inch Length PK100 | AH3CJM 31DK59------100€87.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 38EU63 Recycled Can Liner 12-16 Gallon Clear PK500, 500PK
€95.63 /pack