TOUGH GUY 32UV14 Microfiber Towel Pink 16 x 16 inch PK12 | AH3LMA

TOUGH GUY 32UV14 Microfiber Towel Pink 16 x 16 inch PK12, 12PK

Item: AH3LMA Model: 32UV14
7 In Stock

Ships within 2 days via

€31.20 /pkg. of 12
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Microfiber Towel
Color Pink
Material Microfiber
Size 16" x 16"

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)3.3
Ship length (cm)40.64
Ship width (cm)39.88
Country of OriginCN

Product Variants

ProductModelMaterialColorSizePkg. Qty.Price
TOUGH GUY 32UV02 Microfiber Towel Red 12 x 12 inch PK12 | AH3LLM 32UV02---12€18.00
TOUGH GUY 32UV03 Microfiber Towel Light Green 12 x 12 Inch PK12 | AH3LLN 32UV03---1€17.73
TOUGH GUY 32UV04 Microfiber Towel Yellow 12 x 12 inch PK12 | AH3LLP 32UV04---12€19.01
TOUGH GUY 32UV05 Microfiber Towel Blue 12 x 12 inch PK12 | AH3LLQ 32UV05---12€16.66
TOUGH GUY 32UV06 Microfiber Towel Orange 12 x 12 inch PK12 | AH3LLR 32UV06---1€14.76
TOUGH GUY 32UV07 Microfiber Towel White 12 x 12 inch PK12 | AH3LLT 32UV07---12€16.04
TOUGH GUY 32UV08 Microfiber Towel Pink 12 x 12 inch PK12 | AH3LLU 32UV08---12€14.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 32UV14 Microfiber Towel Pink 16 x 16 inch PK12, 12PK
€31.20 /pack