Flat Shipping
Flat Shipping at

TOUGH GUY 31DK42 Trash Bags 33 Gallon 1.1 Mil Pk200 | AG2BGF

TOUGH GUY 31DK42 Trash Bags 33 Gallon 1.1 Mil Pk200, 200PK

Item: AG2BGF Model: 31DK42
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.23 /pkg. of 200
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Trash Bags
Bags Per Roll/pack 25/8
Capacity 33 gal.
Color Clear
Height 39"
Material LLDPE
Max. Load 70 lbs.
Package Configuration Coreless Roll
Seal Type Star
Strength Rating Extra Heavy
Thickness 1.1 mil.
Width 33"
Bag Closure Type None

Shipping Info:

Ship weight (kg) 8.8425
Ship height (cm)15.4
Ship length (cm)43.5
Ship width (cm)28.89
HS code3923210095
Country of OriginUS

Product Variants

ProductModelMax. LoadHeightColorCapacityWidthThicknessStrength RatingPackage ConfigurationPkg. Qty.Price
TOUGH GUY 15E453 Liner 12 To 16 Gallon - Pack Of 500 | AA6YEU 15E453--------500€93.72
TOUGH GUY 15E454 Liner 15 Gallon - Pack Of 250 | AA6YEV 15E45460 lbs.43"Clear-23 1/2"0.75 mil.Extra HeavyCoreless Roll250€58.96
TOUGH GUY 15E455 Liner 23 Gallon - Pack Of 250 | AA6YEW 15E455--------250€61.83
TOUGH GUY 15E456 Liner 32 Gallon - Pack Of 200 | AA6YEX 15E456--------200€81.62
TOUGH GUY 15E457 Liner 44 Gallon Pk 150 | AA6YEY 15E457--------150€66.80
TOUGH GUY 15E458 Liner 44 Gallon Pk 150 | AA6YEZ 15E458--------150€75.59
TOUGH GUY 15E459 Liner 55 Gallon - Pack Of 100 | AA6YFA 15E459--------100€84.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 31DK42 Trash Bags 33 Gallon 1.1 Mil Pk200, 200PK
€60.23 /pack