TOUGH GUY 2ZPF1 Microfiber Cloth Waffle Weave 24 x 24 In | AC4GEL

TOUGH GUY 2ZPF1 Microfiber Cloth Waffle Weave 24 x 24 In

Item: AC4GEL Model: 2ZPF1
7 In Stock

Ships within 2 days via

€11.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Microfiber Cloth
Color Chamois
Material Polyimide
Size 24" x 24"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.03
Ship length (cm)33.02
Ship width (cm)15.49
HS code6307102030
Country of OriginCN

Product Variants

ProductModelMPNPrice
TOUGH GUY 46U234 Microfiber Cloth 16 x 16 Inch Blue | AD6PEY 46U23446U234€6.77
TOUGH GUY 46U235 Microfiber Cloth 16 x 16 Inch Green | AD6PEZ 46U23546U235€2.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2ZPF1 Microfiber Cloth Waffle Weave 24 x 24 In
€11.27 /unit