TOUGH GUY 2VEX4 Flyswatter Size 17 1/2 In | AC3PXQ

TOUGH GUY 2VEX4 Flyswatter Size 17 1/2 In

Item: AC3PXQ Model: 2VEX4
7 In Stock

Ships within 2 days via

€3.91 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flyswatter
Material Plastic
Reusable Yes
Used For Killing Flies

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)44.45
Ship width (cm)12.7
HS code3924905650
Country of OriginCN

Product Variants

ProductModelMPNPrice
TOUGH GUY 2VEX3 Flyswatter Size 23 In | AC3PXP 2VEX32VEX3€4.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2VEX4 Flyswatter Size 17 1/2 In
€3.91 /unit