TOUGH GUY 2VEX3 Flyswatter Size 23 In | AC3PXP

TOUGH GUY 2VEX3 Flyswatter Size 23 In

Item: AC3PXP Model: 2VEX3
7 In Stock

Ships within 2 days via

€4.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flyswatter
Head Material Plastic
Reusable Yes
Used For Killing Flies

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)59.69
Ship width (cm)12.7
HS code3924905650
Country of OriginCN

Product Variants

ProductModelMPNPrice
TOUGH GUY 2VEX4 Flyswatter Size 17 1/2 In | AC3PXQ 2VEX42VEX4€3.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2VEX3 Flyswatter Size 23 In
€4.24 /unit