TOUGH GUY 21HC63 Cloth Rag Cotton White 25 Lb. Carton | AB6GJG

TOUGH GUY 21HC63 Cloth Rag Cotton White 25 Lb. Carton

Item: AB6GJG Model: 21HC63
In Stock

Get it by Monday, Sep 29

€138.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cloth Rag
Color White
Material Cotton
Package Size 25 lbs.
Package Type Box
Size 14" x 16"

Shipping Info:

Ship weight (kg) 12.3435
Ship height (cm)46.99
Ship length (cm)50.04
Ship width (cm)41.15
HS code6310100000
Country of OriginPK

Product Variants

ProductModelSizeMaterialColorPackage TypePrice
TOUGH GUY 16M204 Cloth Rags New Cotton White 25 Lb. Box | AA7TEM 16M204Varies---€165.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 21HC63 Cloth Rag Cotton White 25 Lb. Carton
€138.73 /unit