TOUGH GUY 20G116 Cloth Rag Terry Cloth Cotton 25 Lb. Box | AB4VFV

TOUGH GUY G412025PC Cloth Rag Terry Cloth Cotton 25 Lb. Box

Item: AB4VFV Model: G412025PCCross Ref: 20G116
In Stock

Get it by Monday, Sep 29

€157.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Terry Cloth Rag
Color White
Material Terry Cloth Cotton
Package Size 25 lbs.
Package Type Box

Shipping Info:

Ship weight (kg) 11.4525
Ship height (cm)33.78
Ship length (cm)46.74
Ship width (cm)45.97
HS code6310102010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY G412025PC Cloth Rag Terry Cloth Cotton 25 Lb. Box
€157.85 /unit