TOUGH GUY 1TZF7 Wedge Mop Cotton Size 6 Inch Natural | AB3KZZ

TOUGH GUY 1TZF7 Wedge Mop Cotton Size 6 Inch Natural

Item: AB3KZZ Model: 1TZF7
7 In Stock

Ships within 2 days via

€7.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wedge Mop
Antimicrobial No
Color White
Color Code No
Depth 6"
Launderable Yes
Length 11"
Material Cotton
Number Of Ply 4
Width 11"
Compatible Grainger Part Number 1TZG1

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.29
Ship length (cm)27.94
Ship width (cm)17.78
HS code9603908050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TZF7 Wedge Mop Cotton Size 6 Inch Natural
€7.75 /unit