TOUGH GUY 1TTY8 Flat Wet Mop Pad Microfiber Blue/green | AB3JKR

TOUGH GUY 1TTY8 Flat Wet Mop Pad Microfiber Blue/green

Item: AB3JKR Model: 1TTY8
7 In Stock

Ships within 2 days via

€10.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Looped-End Wet Mop
Basic Material Microfiber
Color Blue
Dry Weight 2 oz.
End Type Looped
Launderable Yes
Length 18"
Material Microfiber
Mop Style Flat
Mop Type Flat

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.78
Ship length (cm)24.13
Ship width (cm)14.73
HS code9603908050
Country of OriginCN

Product Variants

ProductModelLaunderableColor Coding SystemWidthPrice
TOUGH GUY 1TTY6 Flat Wet Mop Pad Microfiber Blue | AB3JKP 1TTY6-No18"€17.56
TOUGH GUY 1TTY7 Flat Wet Mop Pad Microfiber Blue/red | AB3JKQ 1TTY7-No18"€7.96
TOUGH GUY 6PVT1 Floor Finish Pad 18 Inch Whie/blue Stripes | AF2BHL 6PVT1Yes--€15.38
TOUGH GUY 6PVT2 Floor Finish Pad 24 Inch Whie/blue Stripes | AF2BHM 6PVT2Yes--€22.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TTY8 Flat Wet Mop Pad Microfiber Blue/green
€10.08 /unit