TOUGH GUY 13Y364 Cloth Rag Recycled Cotton 25 Lb. Box | AA6HAK

TOUGH GUY G211025PC Cloth Rag Recycled Cotton 25 Lb. Box

Item: AA6HAK Model: G211025PCCross Ref: 13Y364
In Stock

Get it by Monday, Sep 29

€77.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cloth Rag
Color White
Material Recycled Cotton
Package Size 25 lbs.
Package Type Box

Shipping Info:

Ship weight (kg) 13.23
Ship height (cm)59.44
Ship length (cm)41.91
Ship width (cm)33.53
HS code6310102010
Country of OriginUS

Product Variants

ProductModelSizeMaterialColorPackage TypePrice
TOUGH GUY 13Y348 Cloth Rag Recycled Cotton Sweats 25 Lb.box | AA6GZV G325025PCVaries---€48.53
TOUGH GUY 13Y352 Cloth Rag Recycled Cotton Flannel 25 Lb.box | AA6GZZ G350025PCVaries---€80.07
TOUGH GUY 13Y354 Cloth Rag Recycled Cotton Sweats 25 Lb.box | AA6HAA 13Y354-Recycled Cotton SweatsWhiteBox€79.58
TOUGH GUY 13Y366 Cloth Rag Recycled Cotton Flannel 25 Lb.box | AA6HAM 13Y366Varies---€123.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY G211025PC Cloth Rag Recycled Cotton 25 Lb. Box
€77.97 /unit