TORK SS20F Timer Max 18 Hrs 24-277V 7.25A Wall Switch WH | AD8EUK 4JNK3

TORK SS20F Timer Max 18 Hrs 24-277V 7.25A Wall Switch WH

Item: AD8EUK Model: SS20FCross Ref: 4JNK3
7 In Stock

Ships within 2 days via

€212.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Timer
Amps 7.25A
Color White
Depth 1 1/2"
Hp @ 120v 167/1000 hp
Hp @ 240v 1/2 hp
Length 2 5/8"
Length (straight Wireway) 2 5/8"
Max. On/off Cycles 1 , Countdown
Max. Time Setting 18 hrs.
Min. Time Setting 1 min.
Number Of Gangs 1
Number Of Poles 1
Style Wall Switch
Switch Type 1 Pole
Type Single Pole
Voltage 24-277V AC
Wattage 12/150 W
Width 1 11/16" , 1.688"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)5.08
Ship length (cm)13.72
Ship width (cm)6.1
HS code9107008000
Country of OriginMX

Product Variants

ProductModelSwitch TypePrice
TORK SS20 Timer Max 18 Hrs 24-277V 7.25A Wall Switch WH | AD8EUJ 4JNK2 SS20-€181.05
TORK SS403 Timer In-Wall Digital White | AF7YUM 23NX05 SS403-€149.62
TORK SS703ZA Wall Switch Timer, 1 min Min. Time Setting, 24 hr Max. Time Setting, 10 Max. On/Off Cycles | CU6UPE 52ZC44 SS703ZA-€136.26
TORK SS703Z Wall Switch Timer, 1 min Min. Time Setting, 24 hr Max. Time Setting, 10 Max. On/Off Cycles | CU6UPF 52ZC43 SS703Z-€119.00
TORK D1060MW Wall Switch Timer, 10 Min Min. Time Setting, 60 Min Max. Time Setting | CU6UPG 105H26 D1060MW-€60.46
TORK D212HW Wall Switch Timer, 2 Hr Min. Time Setting, 12 Hr Max. Time Setting, 1 Max. On/Off Cycles | CU6UPH 173R76 D212HW-€67.43
TORK 1109A-PC Time Switch 24 Hour 120-277V | CU6UPJ 615T89 1109A-PC1-Pole€207.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK SS20F Timer Max 18 Hrs 24-277V 7.25A Wall Switch WH
€212.11 /unit