Flat Shipping
Flat Shipping at

TORK ELC712 Electronic Timer2 Channels20 To 277VAC, Spdt, 20 A, 24 Hr | CU6ULV 52ZC53

TORK ELC712 Electronic Timer2 Channels20 To 277VAC, Spdt, 20 A, 24 Hr

Item: CU6ULV Model: ELC712Cross Ref: 52ZC53
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,670.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electronic Timer
Amps 20A
Available Actions Cycle/On/Off/Pulse
Backup Device Battery , Capacitor
Backup Time 1 yr.
Color Gray
Contact Form SPDT
Depth 14 1/2"
Display Height 1 3/4"
Display Width 2 1/2"
Enclosure Metal
Event Allocation 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
Events Available 128
Height 16 1/8"
Hp @ 120v 1 hp
Hp @ 240v 2 hp
Min. Time Setting 1 min.
Mounting Surface
Number Of Channels 12
Number Of Poles 1
Operating Temp. -20°F to +140°F
Operation Mode 24 hrs.
Voltage 120-277V AC
Width 14 1/2"
Standards UL 916, UL LISTED

Shipping Info:

Ship weight (kg) 8.8146
Ship height (cm)40.96
Ship length (cm)36.83
Ship width (cm)36.83
Country of OriginUS

Product Variants

ProductModelContact FormEvents AvailableMax. Time SettingMin. Time SettingNema RatingMax. On/off CyclesEnclosureDepthPrice
TORK WFTU40 Digital Time Switch, 1 Channels, 120 To 277VAC, Dpdt, 40 A, 7 Day | CU6ULG 783HU9 WFTU40--------€253.88
TORK DG100A Digital Timer Dpdt Title 24 365 Day | CU6ULH 173R89 DG100ADPDT56------€643.44
TORK DGLC100A-NC Electronic Timer, 1 Channels, 120 To 277VAC, Dpdt, 20 A, 24 Hr | CU6ULJ 52ZC52 DGLC100A-NC--------€942.37
TORK DTU40 Electronic Timer, 1 Channels, 120 To 277VAC, Dpdt, 30 A, 14 Hr | CU6ULK 52ZC56 DTU40DPDT1414 hrs.1 min.NEMA 3R7Plastic3 1/2"€263.66
TORK E103B Electronic Timer, 1 Channels, 120 To 277VAC, Dpst, 30 A, 24 Hr | CU6ULL 4JNE5 E103BDPST-------€289.66
TORK EW103B Electronic Timer, 1 Channels, 120 To 277VAC, Dpst, 30 A, 7 Day | CU6ULM 4JNE8 EW103BDPST-------€396.36
TORK EWZ101 Electronic Timer, 1 Channels, 120 To 277VAC, Spst, 30 A, 7 Day | CU6ULN 4JNF4 EWZ101SPST-------€464.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK ELC712 Electronic Timer2 Channels20 To 277VAC, Spdt, 20 A, 24 Hr
€4,670.45 /unit