TORK E101PB Electronic Timer Programmable Spst 120v 24hrs | AD8ETZ 4JNF1

TORK E101PB Electronic Timer Programmable Spst 120v 24hrs

Item: AD8ETZ Model: E101PBCross Ref: 4JNF1
7 In Stock

Ships within 2 days via

€238.26 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Timer
Amps 30A
Backup Device Capacitor
Backup Time 4 Days
Color Gray
Depth 3 1/16"
Description/special Features Capacitor For Permanent Schedule Retention, Locking Hasp
Enclosure Plastic Indoor
Events Available 20
Height 8 5/16"
Hp @ 120v 1 hp
Hp @ 240v 2 hp
Indoor/outdoor Indoor
Length 8.312"
Material Polycarbonate
Max. On/off Cycles 10
Min. Time Setting 1 min.
Mounting Surface
Number Of Channels 1
Number Of Poles 1
Number Of Pulse Events 20
Operating Temp. -40°F to +149°F
Type Programmable
Width 5 1/16"
Standards UL 917, UL LISTED

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)24.89
Ship length (cm)16
Ship width (cm)9.4
HS code9107008000
Country of OriginCN

Product Details:

    • Special Features: Capacitor for Permanent Schedule Retention, Locking Hasp

Product Variants

ProductModelContact FormPrice
TORK E101B Electronic Timer Programmable Spst 120-277v 24hrs | AD8ETU 4JNE4 E101BSPST€332.68
TORK EW101B Electronic Timer Programmable Spst 120-277v 7days | AD8ETX 4JNE7 EW101BSPST€410.45

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK E101PB Electronic Timer Programmable Spst 120v 24hrs
€238.26 /unit