TORK DGLC200A-NC Electronic Timer Spdt 120/277v | AC4WZH 31A071

TORK DGLC200A-NC Electronic Timer Spdt 120/277v

Item: AC4WZH Model: DGLC200A-NCCross Ref: 31A071
7 In Stock

Ships within 2 days via

€1,336.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Timer
Amps 20A
Backup Device Capacitor
Backup Time 7 Days
Color Tan
Depth 4 1/2"
Display Height 10"
Display Width 5"
Enclosure Plastic
Events Available 56
Height 9 1/8"
Hp @ 120v 1 hp
Hp @ 240v 2 hp
Indoor/outdoor Indoor/Outdoor
Length 6"
Material Noryl
Max. On/off Cycles 28
Min. Time Setting 1 min.
Mounting Surface
Number Of Channels 2
Number Of Poles 1
Number Of Pulse Events 56
Operating Temp. -31°F to +131°F
Operation Mode Astro
Type Programmable
Voltage 120-277V AC
Width 5"
Standards UL 916, UL LISTED

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)26.16
Ship length (cm)12.95
Ship width (cm)15.75
HS code9107008000
Country of OriginUS

Product Details:

    • Special Features: Includes EPC-A Photo Sensor, Clear Lexan Cover and Lockable Hasp

Product Variants

ProductModelContact FormMin. Time SettingMax. On/off CyclesEvents AvailableHp @ 240vColorEnclosureDepthPrice
TORK EWZ120 Electronic Timer Astronomic/prog Spdt 120-277v 7day | AD8EUB 4JNF6 EWZ120-1 min.20202 hpTanPlastic3 1/16"€484.23
TORK DZS200BP Electronic Timer Astronomic/prog 2 Chan 365day Spdt | AD8EUE 4JNG9 DZS200BPSPDT-------€1,003.22
TORK DZS400BP Electronic Timer Astronomic/prog 4 Chan 365day Spdt | AD8EUF 4JNH1 DZS400BP--------€1,876.94
TORK DWZ100B Electronic Timer Astronomic/prog 1 Chan 7day Spdt | AD8EUG 4JNH3 DWZ100BSPDT-------€735.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK DGLC200A-NC Electronic Timer Spdt 120/277v
€1,336.24 /unit