TORK 7209A Electromechanical Timer, 120, 208 To 277VAC, 40 A, 24 Hr, 20 Min Min. Time Setting | CU6ULD 483A22

TORK 7209A Electromechanical Timer, 120, 208 To 277VAC, 40 A, 24 Hr, 20 Min Min. Time Setting

Item: CU6ULD Model: 7209ACross Ref: 483A22
7 In Stock

Ships within 2 days via

€319.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electromechanical Timer
Application Fans, HVAC, Lighting, Pump Controls, Water Heaters
Depth 2 15/16"
Frequency Rating 60 Hz
Max. On/off Cycles 12
Min. Time Setting 20 min.
Mounting Screw Mount
Voltage 120/208-277V AC
Width 4 11/16"

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)7.46
Ship length (cm)7.46
Ship width (cm)11.91
Country of OriginMX

Product Variants

ProductModelContact FormDepthMountingMin. Time SettingMax. On/off CyclesAmpsWidthHeightPrice
TORK WH2B Electromechanical Timer 208 - 277V | AF9ZZH 30YJ44 WH2B-2 15/16"Surface20 min.1240A4 11/16"7 15/16"€172.93
TORK 8001U Electromechanical Timer 480V SPDT-NO/NC | AF9ZZP 30YJ52 8001USPDT-------€445.08
TORK 1109A-O Electromechanical Timer, 120, 208 To 277VAC, 40 A, Dpst, 24 Hr | CU6ULE 483A21 1109A-O-3 1/4"-20 min.1240A4 11/16"-€205.48
TORK 7302 Electromechanical Timer, 24 Hr Nominal | CU6ULF 52ZC61 7302--------€641.35
1101B--------€172.04
1103B--------€180.49
1104B--------€165.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORK 7209A Electromechanical Timer, 120, 208 To 277VAC, 40 A, 24 Hr, 20 Min Min. Time Setting
€319.40 /unit