Flat Shipping
Flat Shipping at

TORBAL AG3000 Compact Bench Scale, 3000 G Capacity, 0.01 G Scale Graduations | CU6UJE 45LG48

TORBAL AG3000 Compact Bench Scale, 3000 G Capacity, 0.01 G Scale Graduations

Item: CU6UJE Model: AG3000Cross Ref: 45LG48
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,508.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Compact Bench Scale
Application Modes Animal Weighing, Check Counting, Check Weighing, Compounding, Display Hold, Parts Counting, Percent Weighing, SQC Process Control, Tare Setup, Totalization, Weighing
Capacity 3000g
Digital/mechanical Digital
Includes AC Adapter
Overall Height 90 mm
Overall Length 13 9/16"
Overall Width 8 1/2"
Platform Material Stainless Steel
Power Unit AC Adapter
Scale Connection Ports RS 232, USB Ports
Scale Display LCD
Scale Graduations 0.01g
Scale Item Compact Bench Scale
Washdown Not Washable
Weighing Surface Depth 6 1/2"
Weighing Surface Width 6 1/2"
Weighing Units Ct, G, Gr, Kg, Lb, Mg, Oz, Ozt, Pwt

Shipping Info:

Ship weight (kg) 9
Ship height (cm)8.89
Ship length (cm)21.59
Ship width (cm)34.29
Country of OriginPL

Product Variants

ProductModelCapacityPlatform WidthLinearityReadabilityWeighing Surface WidthWeighing Surface DepthApplication ModesScale GraduationsPrice
TORBAL AD1200 Compact Bench Scale, 1, 200 G Capacity, 0.01 G Scale Graduations | CU6UHD 45LG38 AD1200-5 7/8"0.02g0.01g----€1,292.89
TORBAL AGC100 Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CU6UHE 45LG50 AGC100-4 1/2"0.002g0.001g----€1,934.83
TORBAL AG100 Compact Bench Scale, 100 G Capacity, 0.001 G Scale Graduations | CU6UHF 45LG42 AG100-4 1/2"0.002g0.001g----€2,277.28
TORBAL AG1000 Compact Bench Scale, 1000 G Capacity, 0.01 G Scale Graduations | CU6UHG 45LG46 AG1000-6 3/8"0.02g0.01g----€2,295.66
TORBAL AGCN120 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CU6UHH 45LG58 AGCN120-3 1/2"0.0002g0.0001g----€2,463.91
TORBAL AGZN120 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CU6UHJ 45LG60 AGZN120-3 1/2"0.0002g0.0001g----€1,744.93
TORBAL AD120 Compact Bench Scale, 120 G Capacity, 0.001 G Scale Graduations | CU6UHK 45LG34 AD120-4 1/2"0.002g0.001g----€1,381.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TORBAL AG3000 Compact Bench Scale, 3000 G Capacity, 0.01 G Scale Graduations
€2,508.22 /unit