TOLCO 69 R Retrofit Beam Clamp Retaining Strap, Carbon Steel, 3/8 Inch, 20 Inch Length, 1 Inch Width | CU6TYH 21RX75

TOLCO 69 R Retrofit Beam Clamp Retaining Strap, Carbon Steel, 3/8 Inch, 20 Inch Length, 1 Inch Width

Item: CU6TYH Model: 69 RCross Ref: 21RX75
7 In Stock

Ships within 2 days via

€12.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Retaining Strap
Standards CUL LISTED, CULUS LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFinishLengthWidthPrice
TOLCO 990 H Cable Sway Brace Attachment, Carbon Steel, 7/8 in, 1/4 Inch Cable Dia, 6 3/4 Inch Length | CU6TXL 21RX92 990 H----€286.33
TOLCO 2002 Sway Brace Attachment, Carbon Steel, 3 Inch, 5 1/2 Inch Length, 2 3/4 Inch Width, Plain | CU6TXM 21RX08 2002SteelPlain--€111.49
TOLCO 1001 Sway Brace Attachment, Carbon Steel, 6 Inch, 8 5/8 Inch Length, 1 21/32 Inch Width, Plain | CU6TXN 21RW94 1001----€66.03
TOLCO 2002 Sway Brace Attachment, Carbon Steel, 2-1/2 Inch, 4 7/8 Inch Length, 2 3/4 Inch Width | CU6TXP 21RX07 2002SteelPlain--€102.08
TOLCO 1001 Sway Brace Attachment, Carbon Steel, 8 Inch, 10 5/8 Inch Length, 1 61/64 Inch Width | CU6TXQ 21RW90 1001SteelGalvanized--€173.22
TOLCO 990 Cable Sway Brace Attachment, Carbon Steel, 3/8 in, 1/8 Inch Cable Dia, 5 Inch Length | CU6TXR 21RW27 990----€95.91
TOLCO 825 A Bar Joist Sway Brace Attachment, Carbon Steel, 2 23/32 Inch Length, 1 3/4 Inch Width | CU6TXT 21RX85 825 A----€107.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOLCO 69 R Retrofit Beam Clamp Retaining Strap, Carbon Steel, 3/8 Inch, 20 Inch Length, 1 Inch Width
€12.09 /unit