TOLCO 110550 Trigger Sprayer 9-1/4 Inch Length Gray | AA9CKT 1CH72

TOLCO 110550 Trigger Sprayer 9-1/4 Inch Length Gray

Item: AA9CKT Model: 110550Cross Ref: 1CH72
7 In Stock

Ships within 2 days via

€4.21 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Trigger Sprayer
Color Gray
Material Plastic
Size 9 1/4"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.56
Ship length (cm)30.48
Ship width (cm)10.16
HS code8424201000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOLCO 110550 Trigger Sprayer 9-1/4 Inch Length Gray
€4.21 /unit