TMI 999-00736 Replacement Strips, 16 Inch Strip Width, 100 ft Roll Length, 0.16 Inch Strip Thick, Clear | CU6TPT 52NM61

TMI 999-00736 Replacement Strips, 16 Inch Strip Width, 100 ft Roll Length, 0.16 Inch Strip Thick, Clear

Item: CU6TPT Model: 999-00736Cross Ref: 52NM61
In Stock

Get it by Monday, Sep 29

€907.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Replacement Strips
Color Clear
Features Perforated, Prepunched
Includes A Continuous Roll Of Pre-Cut Replacement Strips With Holes Punched On 2 In Centers
Length 51"
Material PVC
Mounting Hole Dia. 3/8"
Number Of Strips 7
Roll Length 100 ft.
Roll/strip Roll
Temp. Range -20°F to +140°F
Texture Smooth
Thickness 4/25"
Width 16"

Shipping Info:

Ship weight (kg) 70.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStrip WidthStrip TypeTextureNumber Of StripsStrip ThicknessStrip LengthRoll/stripMounting Hole Dia.Pkg. Qty.Price
TMI 999-00540 Rip-A-Strip Replacement Smooth 8 Inch Clear | AH6YKE 36LT44 999-005408"-Smooth-0.08"10.25 ft.--1€170.51
TMI 999-00541 Rip-A-Strip Replacement Ribbed 8 Inch Clear | AH6YKF 36LT45 999-005418"-Ribbed-0.08"10.25 ft.--1€191.09
TMI 999-00544 Replacement Strip Smooth 12 Inch Red Weld PK5 | AH6YKJ 36LT48 999-0054412"-Smooth-0.12"8.25 ft.--5€155.16
TMI 999-00007 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, 5 PK | CU6TMK 3TA98 999-0000712"Strip--0.12"10.25 ft.--5€238.61
TMI 999-00658 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TML 52NM20 999-0065812"Strip--0.12"8.25 ft.--1€219.14
TMI 999-00651 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TMM 52NM13 999-0065112"Strip--0.12"10.25 ft.--1€252.47
TMI 999-00006 Replacement Strips, 12 Inch Strip Width, 0.12 Inch Strip Thick, Clear, Strip, Prepunched | CU6TMN 3TA97 999-0000612"Strip--0.12"8.25 ft.--5€195.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00736 Replacement Strips, 16 Inch Strip Width, 100 ft Roll Length, 0.16 Inch Strip Thick, Clear
€907.42 /unit