Flat Shipping
Flat Shipping at

TITAN TOOL 14469 Non-skid Jack Plate 18 x 18 x 2 Inch | AC6GYL 33W479

TITAN TOOL 14469 Non-skid Jack Plate 18 x 18 x 2 Inch

Item: AC6GYL Model: 14469Cross Ref: 33W479
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€467.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Non-Skid Jack Plate
Base Size 18" x 18"
Construction Polymer
Length 18"
Lifting Capacity 100 ton.
Material Polymer
Min. Lifting Height 2"
Pad Thickness 2"
Width 18"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)5.08
Ship length (cm)45.72
Ship width (cm)45.72
HS code8431100090
Country of OriginUS

Product Variants

ProductModelColorHandle TypePrice
TITAN TOOL 14462 Non-skid Jack Plate 36 x 36 x 2.5 Inch | AC6GYE 33W473 14462BlackRope Style€2,376.56
TITAN TOOL 14468 Non-skid Jack Plate 24 x 24 x 2 Inch | AC6GYK 33W478 14468BlackRope Style€1,069.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TITAN TOOL 14469 Non-skid Jack Plate 18 x 18 x 2 Inch
€467.40 /unit