TIMKEN PM242231 Lubricator | BF9RAR

TIMKEN PM242231 Lubricator

Item: BF9RAR Model: PM242231
7 In Stock

Ships within 2 days via

€224.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lubrication Accessory
Lubricator Type Mechanically Driven

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightSizeConnection TypeMountedMaterialFinishLengthColorPrice
TIMKEN PG102217 Lubricator | AM7ZCK PG102217---Yes----€52.89
RFQ
TIMKEN PA800233 Lubricator | BF4NBB PA800233---Yes----€31.76
TIMKEN PA800109 Lubricator | BF6TZW PA800109---Yes----€57.33
TIMKEN PA800219 Lubricator | BF6TZX PA800219---Yes----€12.44
TIMKEN PG102231 Lubricator | BF6UAJ PG102231---Yes----€61.03
TIMKEN PM282182 Lubricator | BF6UAQ PM282182--------€236.61
TIMKEN PA800119 Lubricator | BF7KNJ PA800119---Yes----€50.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN PM242231 Lubricator
€224.11 /unit