TIMKEN MSM115BRHFHTPS Split Cylindrical Roller Bearing, 115 mm Shaft Size | BF9QFQ

TIMKEN MSM115BRHFHTPS Split Cylindrical Roller Bearing, 115 mm Shaft Size

Item: BF9QFQ Model: MSM115BRHFHTPS
In Stock

Get it by Monday, Sep 29

€8,013.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Roller Bearing

Shipping Info:

Ship weight (kg) 69.885
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Seal TypeHousing MaterialPrice
TIMKEN MSM155BXHFRSS Split Cylindrical Roller Bearing, 155 mm Shaft Size | BF3PLD MSM155BXHFRSS---€14,484.57
TIMKEN MSE800BRHFKPS Split Cylindrical Roller Bearing, 8 Inch Shaft Size | BF3YKB MSE800BRHFKPS---€50,096.34
TIMKEN MSE207BRHFATL Split Cylindrical Roller Bearing, 2 7/16 Inch Shaft Size | BF4BMQ MSE207BRHFATL---€3,981.00
TIMKEN MSE307BRHFFS Split Cylindrical Roller Bearing, 3 7/16 Inch Shaft Size | BF4BMR MSE307BRHFFS---€4,842.66
TIMKEN MSM150BXHFHTPS Split Cylindrical Roller Bearing, 150 mm Shaft Size | BF4BMV MSM150BXHFHTPS---€14,557.55
TIMKEN MSE303BRHFFS Split Cylindrical Roller Bearing, 3 3/16 Inch Shaft Size | BF4FTP MSE303BRHFFS---€4,842.66
TIMKEN MSE503BRHFFS Split Cylindrical Roller Bearing, 5 3/16 Inch Shaft Size | BF4FTU MSE503BRHFFS---€12,182.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN MSM115BRHFHTPS Split Cylindrical Roller Bearing, 115 mm Shaft Size
€8,013.85 /unit