TIMKEN MSE708BXHSRSS Split Cylindrical Roller Bearing, 7.5 Inch Shaft Size | BF7JGQ

TIMKEN MSE708BXHSRSS Split Cylindrical Roller Bearing, 7.5 Inch Shaft Size

Item: BF7JGQ Model: MSE708BXHSRSS
In Stock

Get it by Monday, Sep 29

€46,907.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Roller Bearing

Shipping Info:

Ship weight (kg) 334.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.WidthDynamic Load CapacityStatic Load CapacityMax. SpeedTypeSeal TypePrice
TIMKEN MSE512BXHSHTPS Split Cylindrical Roller Bearing, 5.7500 Inch Shaft Size | BF3YKA MSE512BXHSHTPS--------€14,178.40
TIMKEN MSM190BXHSFS Split Cylindrical Roller Bearing, 190 mm Shaft Size | BF3YKD MSM190BXHSFS--------€46,021.26
TIMKEN MSE203BRHSFS Split Cylindrical Roller Bearing, 2 3/16 Inch Shaft Size | BF4FTN MSE203BRHSFS--------€2,378.55
TIMKEN MSE403BXHSATL Split Cylindrical Roller Bearing, 4 3/16 Inch Shaft Size | BF4FTT MSE403BXHSATL--------€7,565.95
TIMKEN MSM190BXHSKPS Split Cylindrical Roller Bearing, 190 mm Shaft Size | BF4FYR MSM190BXHSKPS--------€46,907.96
TIMKEN MSE215BRHSATL Split Cylindrical Roller Bearing, 2 15/16 Inch Shaft Size | BF4MQV MSE215BRHSATL2 15/16"5 7/8"3.252"58001 lbs.67443 lbs.3080 RPMRetained-€4,321.02
TIMKEN MSE404BRHSFS Split Cylindrical Roller Bearing, 4.25 Inch Shaft Size | BF4MQY MSE404BRHSFS--------€7,048.65

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN MSE708BXHSRSS Split Cylindrical Roller Bearing, 7.5 Inch Shaft Size
€46,907.96 /unit