TIMKEN LM844049-3 Bearing | BF9NED

TIMKEN LM844049-3 Bearing

Item: BF9NED Model: LM844049-3
In Stock

Get it by Monday, Sep 29

€5,958.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bearing
Cage Material Stamped Steel
Cone Width 1 13/16"
Dynamic Load Capacity 116000 lbs.
Inside Dia. 8 13/16"
Max. Shaft Fillet Radius 0.14"
Mounted No
Series LM844000 Series
Static Load Capacity 207000 lbs.
Type Type TS

Shipping Info:

Ship weight (kg) 5.895
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Cage MaterialBore Dia.ClosureBall MaterialOuter Ring WidthWidthDynamic Load CapacityPrice
TIMKEN 120W2 Bearing | BE7AEC 120W26.299"Steel3.937"-----€1,214.25
TIMKEN 42373-99401 Bearing | BE9AAY 42373-99401---------
RFQ
TIMKEN EE134100-90099 Bearing | BF2NNU EE134100-90099---------
RFQ
TIMKEN 22336KEMBW33W22C4 Bearing | BF3EVE 22336KEMBW33W22C4380 mmBrass180 mm---126 mm491000 lbs.-
RFQ
TIMKEN SET457-2 Bearing | BF3LEF SET457-2---------
RFQ
TIMKEN 46780-905B1 Bearing | BF3LKW 46780-905B1--------€11,285.76
TIMKEN 95525-90126 Bearing | BF3LLP 95525-901269 1/4"Steel5 1/4"---6 3/8"246000 lbs.-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN LM844049-3 Bearing
€5,958.16 /unit