TIMKEN JV933 Wear Sleeve, 2.57 Inch Effective Diameter | BF3UCK

TIMKEN JV933 Wear Sleeve, 2.57 Inch Effective Diameter

Item: BF3UCK Model: JV933
7 In Stock

Ships within 2 days via

€12.06 /unit
This product can only be shipped in multiples of 16
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bearing Sleeve
Finish Phosphate
Inside Dia. 2.437"
Material Stainless Steel
Shaft Dia. Range 2.57"
Type Type 1
Width 0.55"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeWidthMaterialPrice
TIMKEN J1101 Wear Sleeve, 1.625 Inch Effective Diameter | AK9RHK J1101---€21.00
RFQ
TIMKEN J1103 Wear Sleeve, 1.75 Inch Effective Diameter | AK9RHN J1103Type 195/8"Stainless Steel€25.26
RFQ
TIMKEN J1105 Wear Sleeve, 1.875 Inch Effective Diameter | AK9RHR J1105Type 195/8"Stainless Steel€25.82
RFQ
TIMKEN J1106 Wear Sleeve, 1.937 Inch Effective Diameter | AK9RHU J1106---€27.96
RFQ
TIMKEN J1107 Wear Sleeve, 2 Inch Effective Diameter | AK9RHW J1107Type 195/8"Stainless Steel€27.50
RFQ
TIMKEN J1109 Wear Sleeve, 2.125 Inch Effective Diameter | AK9RHZ J1109-5/8"Stainless Steel€25.52
RFQ
TIMKEN J1111 Wear Sleeve, 2.25 Inch Effective Diameter | AK9RJC J1111Type 195/8"Stainless Steel€27.97
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN JV933 Wear Sleeve, 2.57 Inch Effective Diameter
€12.06 /unit