TIMKEN JHM534149-90K01 Bearing | BN9MKY

TIMKEN JHM534149-90K01 Bearing

Item: BN9MKY Model: JHM534149-90K01
Limited Availability
€1,937.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Bearing
Bearing Material Steel
Bore Dia. 170 mm
Cage Material Steel
Dynamic Load Capacity 131000 lbs.
Inside Dia. 170 mm
Mounted No
Number Of Rows 1
Outside Dia. 230 mm
Series HM534100 Series
Static Load Capacity 266000 lbs.
System Of Measurement Metric
Temp. Rating -65°F to +250°F
Type Heavy Medium Straight Bore Unmounted
Width 87.2388 mm

Product Variants

ProductModelOutside Dia.Cage MaterialBore Dia.ClosureBall MaterialOuter Ring WidthWidthDynamic Load CapacityPrice
TIMKEN 120W2 Bearing | BE7AEC 120W26.299"Steel3.937"-----€1,214.25
TIMKEN 42373-99401 Bearing | BE9AAY 42373-99401---------
RFQ
TIMKEN EE134100-90099 Bearing | BF2NNU EE134100-90099---------
RFQ
TIMKEN 22336KEMBW33W22C4 Bearing | BF3EVE 22336KEMBW33W22C4380 mmBrass180 mm---126 mm491000 lbs.-
RFQ
TIMKEN SET457-2 Bearing | BF3LEF SET457-2---------
RFQ
TIMKEN 46780-905B1 Bearing | BF3LKW 46780-905B1--------€11,285.76
TIMKEN 95525-90126 Bearing | BF3LLP 95525-901269 1/4"Steel5 1/4"---6 3/8"246000 lbs.-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN JHM534149-90K01 Bearing
€1,937.56 /unit