TIMKEN HH923649-90012 Taper Roller Bearing Full Assemby | BN9CGV

TIMKEN HH923649-90012 Taper Roller Bearing Full Assemby

Item: BN9CGV Model: HH923649-90012
In Stock

Get it by Monday, Sep 29

€7,849.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Roller Bearing Assembly
Bearing Material Steel
Bore Size 4"
Cage Material Steel
Compatible Bearing Number HH923600
Dynamic Load Capacity 324000 lbs.
Enclosure Type Open
Finish Uncoated
Mounted No
No. Of Rows 2
Outside Dia. 9 7/8"
Static Load Capacity 372000 lbs.
System Of Measurement Imperial
Temp. Rating -65°F to +250°F
Type Heavier Heavy Type TS
Width 6"

Shipping Info:

Ship weight (kg) 36.954
Ship height (cm)25.1
Ship length (cm)25.1
Ship width (cm)15.24

Product Variants

ProductModelWidthSeriesInside Dia.Price
TIMKEN L44600LA-902A1 Taper Roller Bearing Full Assemby | BE8LHJ L44600LA-902A10.588"L44600 Series-€57.62
TIMKEN 31318DF-90KA2 Taper Roller Bearing Full Assemby | BE8RYL 31318DF-90KA293 mm--€2,980.26
TIMKEN 99600-90195 Taper Roller Bearing Full Assemby | BE9ABA 99600-901955 7/8"--€4,420.38
TIMKEN HM129848-90154 Taper Roller Bearing Full Assemby | BE9YQQ HM129848-90154---€2,466.53
TIMKEN 13600LA-902A1 Taper Roller Bearing Full Assemby | BF2CTQ 13600LA-902A13/4"--€72.10
TIMKEN JHM840449-90N01 Taper Roller Bearing Full Assemby | BF2JJL JHM840449-90N0165 mm--€8,003.97
TIMKEN XC2094CA-902A3 Taper Roller Bearing Full Assemby | BF2JJT XC2094CA-902A37 7/8"--€109,679.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN HH923649-90012 Taper Roller Bearing Full Assemby
€7,849.31 /unit