TIMKEN 470219 Oil Seal, 1 Inch Shaft Size, Nitrile | AK9PMV

TIMKEN 470219 Oil Seal, 1 Inch Shaft Size, Nitrile

Item: AK9PMV Model: 470219
7 In Stock

Ships within 2 days via

€11.04 /unit
This product can only be shipped in multiples of 18
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Oil Seal
Cross Section Shape Type 47
Durometer 60 to 80
Inside Dia. 1"
Lip Material Nitrile
Mfr. Series 470000 Series
Outside Dia. 1.628"
Temp. Rating -40°F to +225°F
Type Multi Lip
Width 0.437"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)4.14
Ship length (cm)4.14
Ship width (cm)1.12

Product Variants

ProductModelWidthInside Dia.Outside Dia.Shaft Dia.MaterialColorSeal TypeFinishPrice
TIMKEN 4740 Oil Seal, 2.18 Inch Shaft Size, Nitrile | AK4CDD 4740--------€6.17
TIMKEN 413246 Oil Seal, 2 3/8 Inch Shaft Size, Nitrile | AK4DJG 4132463/8"2 3/8"3.256"-----€27.06
RFQ
TIMKEN 413247 Oil Seal, 2 3/8 Inch Shaft Size, Nitrile | AK4DJH 4132473/8"2 3/8"3.376"2 3/8"--Solid-€20.99
TIMKEN 413248 Oil Seal, 2.625 Inch Shaft Size, Nitrile | AK4DJJ 4132483/8"2 5/8"3.376"-----€23.96
TIMKEN 415138 Oil Seal, 4 3/4 Inch Shaft Size, Nitrile | AK4DKA 4151381/2"4 3/4"5.756"-----€58.97
TIMKEN 415196 Oil Seal, 4.25 Inch Shaft Size, Nitrile | AK4DKB 4151961/2"4 1/4"5.381"-----€43.44
RFQ
TIMKEN 415303 Oil Seal, 2.875 Inch Shaft Size, Nitrile | AK4DKC 4153033/8"2 7/8"3.628"2 7/8"--Solid-€26.90
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 470219 Oil Seal, 1 Inch Shaft Size, Nitrile
€11.04 /unit