TIMKEN 39715 Oil Seal, 6 Inch Shaft Size, PTFE | BC7NQZ

TIMKEN 39715 Oil Seal, 6 Inch Shaft Size, PTFE

Item: BC7NQZ Model: 39715
7 In Stock

Ships within 2 days via

€98.28 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Oil Seal
Mounted Yes

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWidthInside Dia.Outside Dia.Shaft Dia.MaterialColorSeal TypeFinishPrice
TIMKEN 4740 Oil Seal, 2.18 Inch Shaft Size, Nitrile | AK4CDD 4740--------€6.17
TIMKEN 413246 Oil Seal, 2 3/8 Inch Shaft Size, Nitrile | AK4DJG 4132463/8"2 3/8"3.256"-----€27.06
RFQ
TIMKEN 413247 Oil Seal, 2 3/8 Inch Shaft Size, Nitrile | AK4DJH 4132473/8"2 3/8"3.376"2 3/8"--Solid-€20.99
TIMKEN 413248 Oil Seal, 2.625 Inch Shaft Size, Nitrile | AK4DJJ 4132483/8"2 5/8"3.376"-----€23.96
TIMKEN 415138 Oil Seal, 4 3/4 Inch Shaft Size, Nitrile | AK4DKA 4151381/2"4 3/4"5.756"-----€58.97
TIMKEN 415196 Oil Seal, 4.25 Inch Shaft Size, Nitrile | AK4DKB 4151961/2"4 1/4"5.381"-----€43.44
RFQ
TIMKEN 415303 Oil Seal, 2.875 Inch Shaft Size, Nitrile | AK4DKC 4153033/8"2 7/8"3.628"2 7/8"--Solid-€26.90
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 39715 Oil Seal, 6 Inch Shaft Size, PTFE
€98.28 /unit