TIMKEN 24700-0022 Oil Seal, Single Lip Spring | BF4XMW

TIMKEN 24700-0022 Oil Seal, Single Lip Spring

Item: BF4XMW Model: 24700-0022
7 In Stock

Ships within 2 days via

€759.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Oil Seal
Mounted Yes

Shipping Info:

Ship weight (kg) 0.8145
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWidthInside Dia.Outside Dia.TypeColorShaft Dia.Seal TypePrice
TIMKEN 48X90X10 Oil Seal, Single Lip Spring | AL6BMZ 48X90X10-------€13.93
RFQ
TIMKEN 21086-3436 Oil Seal, Single Lip Spring | BC6QBA 21086-3436-------€194.97
TIMKEN 25003-2462 Oil Seal, Single Lip Spring | BC6QBH 25003-2462-------€74.07
TIMKEN 21158-5713 Oil Seal, Single Lip Spring | BC6QBQ 21158-5713-------€24.17
TIMKEN 25003-5605 Oil Seal, Single Lip Spring | BC6QBZ 25003-5605-------€248.93
TIMKEN 21086-2857 Oil Seal, Single Lip Spring | BC6QCE 21086-2857-------€118.02
TIMKEN 21160-2044 Oil Seal, Single Lip Spring | BC6QCF 21160-2044-------€124.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 24700-0022 Oil Seal, Single Lip Spring
€759.86 /unit